Features
Height - Millimeter:
8.2
Height - Inch:
0.323
Roller Diameter - Millimeter:
3
Roller Diameter - Inch:
0.118
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
175
Other Features:
Bolt Head Dia 6 MM | M4 Bolt | Plastic Cage
Length - Inch:
6.89
Product Name:
Slide
Features
Height - Millimeter:
22
Height - Inch:
0.866
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
150
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
5.906
Product Name:
Slide
Features
Height - Millimeter:
15
Height - Inch:
0.591
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
100
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
3.937
Length Type:
Random
Product Name:
Rail
Features
Height - Millimeter:
15.2
Height - Inch:
0.598
Roller Diameter - Millimeter:
8
Roller Diameter - Inch:
0.315
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
150
Other Features:
Bolt Head Dia 9.5 MM | M6 Bolt | Plastic Cage
Length - Inch:
5.906
Product Name:
Slide
521P20UDRL3000
Description
521P20UDRL3000 BALL PROFILE RAIL ; 3000MM L SIZE: 20MM PRECISION GRADE
Part # 521P20UDRL3000
BDI # 874303
Features
Height - Millimeter:
19
Height - Inch:
0.748
Inch - Metric:
Metric
Material:
Duralloy
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Precision | Thin Dense Chrome Plated | Bolt Up from Bottom Style
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail