L1U090275TS
Description
L1U090275TS LINEAR RAIL ; 9MM RAIL 275MM L 5.5MM H
Part # L1U090275TS
BDI # 1189242
Features
Height - Millimeter:
5.5
Height - Inch:
0.217
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
275
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
10.827
Length Type:
Cut to Length
Product Name:
Rail
L1U090275S
Description
L1U090275S LINEAR RAIL ; 9MM RAIL 275MM L 7.5MM H
Part # L1U090275S
BDI # 1189240
Features
Height - Millimeter:
5.5
Height - Inch:
0.217
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
275
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
10.827
Length Type:
Cut to Length
Product Name:
Rail
Features
Height - Millimeter:
8.7
Height - Inch:
0.343
Roller Diameter - Millimeter:
4
Roller Diameter - Inch:
0.157
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
50
Other Features:
Bolt Head Dia 6 MM | M4 Bolt | Plastic Cage
Length - Inch:
1.969
Product Name:
Slide
Features
Height - Millimeter:
12
Height - Inch:
0.472
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
400
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
15.748
Length Type:
Random
Product Name:
Rail
Features
Height - Millimeter:
9.5
Height - Inch:
0.374
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
100
Other Features:
Bolt Head Dia 6 MM | M4 Bolt | Turcite-B Slide Coating | Coating Thickness 0.7 MM | Self Lubricating
Length - Inch:
3.937
Product Name:
Slide
Width - Millimeter:
8
Width - Inch:
0.315