L1U090275S
Description
L1U090275S LINEAR GUIDE RAIL ; 9MM RAIL 275MM L 7.5MM H
Part # L1U090275S
BDI # 1189240
Features
Height - Millimeter:
5.5
Height - Inch:
0.217
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
275
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
10.827
Length Type:
Cut to Length
Product Name:
Rail
L1U090275TS
Description
L1U090275TS LINEAR GUIDE RAIL ; 9MM RAIL 275MM L 5.5MM H
Part # L1U090275TS
BDI # 1189242
Features
Height - Millimeter:
5.5
Height - Inch:
0.217
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
275
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
10.827
Length Type:
Cut to Length
Product Name:
Rail
Features
Height - Millimeter:
9.6
Height - Inch:
0.378
Roller Diameter - Millimeter:
0
Roller Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
200
Other Features:
Bolt Head Dia 6 MM | M4 Bolt | Turcite-B Slide Coating | Coating Thickness 0.7 MM | Self Lubricating
Length - Inch:
7.874
Product Name:
Slide
Features
Height - Millimeter:
9.6
Height - Inch:
0.378
Roller Diameter - Millimeter:
0
Roller Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
175
Other Features:
Bolt Head Dia 6 MM | M4 Bolt | Turcite-B Slide Coating | Coating Thickness 0.7 MM | Self Lubricating
Length - Inch:
6.89
Product Name:
Slide
Features
Height - Millimeter:
9.5
Height - Inch:
0.374
Roller Diameter - Millimeter:
0
Roller Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
125
Other Features:
Bolt Head Dia 6 MM | M4 Bolt | Turcite-B Slide Coating | Coating Thickness 0.7 MM | Self Lubricating
Length - Inch:
4.921
Product Name:
Slide