Features
Height - Millimeter:
15.2
Height - Inch:
0.598
Roller Diameter - Millimeter:
8
Roller Diameter - Inch:
0.315
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
150
Other Features:
Bolt Head Dia 9.5 MM | M6 Bolt | Plastic Cage
Length - Inch:
5.906
Product Name:
Slide
421H15URL4000
Description
421H15URL4000 BALL RAIL ; 4000MM L 15MM HIGH PRECISION GRADE
Part # 421H15URL4000
BDI # 857846
Features
Height - Millimeter:
13
Height - Inch:
0.512
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
4000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | High Grade | Bolt Up from Bottom Style
Length - Inch:
157.48
Length Type:
Random
Product Name:
Rail
421H15ARL4000
Description
421H15ARL4000 BALL RAIL ; 4000MM L 15MM HIGH PRECISION GRADE
Part # 421H15ARL4000
BDI # 857845
Features
Height - Millimeter:
13
Height - Inch:
0.512
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
4000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | High Grade
Length - Inch:
157.48
Length Type:
Random
Product Name:
Rail
P1U151000S
Description
P1U151000S LINEAR GUIDE RAIL ; NON RETURNABLE PU SERIES SIZE 15
Part # P1U151000S
BDI # 1192797
Features
Height - Millimeter:
9.5
Height - Inch:
0.374
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
1000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Miniature
Length - Inch:
39.37
Length Type:
Cut to Length
Product Name:
Rail
421N15URL4000
Description
421N15URL4000 BALL RAIL ; 4000MM L 15MM NORMAL GRADE U STYLE
Part # 421N15URL4000
BDI # 857858
Features
Height - Millimeter:
13
Height - Inch:
0.512
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
4000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Normal Grade | Bolt Up from Bottom Style
Length - Inch:
157.48
Length Type:
Random
Product Name:
Rail