LWV 50250300
Description
LWV 50250300 PRECISION RAIL LINEAR GUIDE ; 50MM X 25MM
Part # LWV 50250300
BDI # 1240459
Features
Height - Millimeter:
28
Height - Inch:
1.102
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
300
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
11.811
Product Name:
Slide
Features
Height - Millimeter:
28
Height - Inch:
1.102
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
100
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Aluminum Cage
Length - Inch:
3.937
Product Name:
Slide
Features
Height - Millimeter:
28
Height - Inch:
1.102
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
100
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
3.937
Product Name:
Slide
Features
Height - Millimeter:
28
Height - Inch:
1.102
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
600
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
23.622
Product Name:
Slide
LLTHR 25-940 P5 D4 E20
Description
LLTHR 25-940 P5 D4 E20 RAIL GUIDE ; 25MM NOM X 940MM L STD W/BLIND HOLES
Part # LLTHR 25-940 P5 D4 E20
BDI # 21522283
Features
Height - Millimeter:
22
Height - Inch:
0.866
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
940
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Standard Precision | With Blind Holes
Length - Inch:
37.008
Length Type:
Cut to Length
Product Name:
Rail