L1U090275TS
Description
L1U090275TS LINEAR GUIDE RAIL ; 9MM RAIL 275MM L 5.5MM H
Part # L1U090275TS
BDI # 1189242
Features
Height - Millimeter:
5.5
Height - Inch:
0.217
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
275
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
10.827
Length Type:
Cut to Length
Product Name:
Rail
L1E090380S
Description
L1E090380S LINEAR GUIDE RAIL ; 9MM RAIL 380MM L
Part # L1E090380S
BDI # 1189190
Features
Height - Millimeter:
7.5
Height - Inch:
0.295
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
380
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
14.961
Length Type:
Cut to Length
Product Name:
Rail
L1U090275S
Description
L1U090275S LINEAR GUIDE RAIL ; 9MM RAIL 275MM L 7.5MM H
Part # L1U090275S
BDI # 1189240
Features
Height - Millimeter:
5.5
Height - Inch:
0.217
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
275
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
10.827
Length Type:
Cut to Length
Product Name:
Rail
Features
Height - Millimeter:
15.2
Height - Inch:
0.598
Roller Diameter - Millimeter:
8
Roller Diameter - Inch:
0.315
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
150
Other Features:
Bolt Head Dia 9.5 MM | M6 Bolt | Plastic Cage
Length - Inch:
5.906
Product Name:
Slide
421H15URL4000
Description
421H15URL4000 BALL RAIL ; 4000MM L 15MM HIGH PRECISION GRADE
Part # 421H15URL4000
BDI # 857846
Features
Height - Millimeter:
13
Height - Inch:
0.512
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
4000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | High Grade | Bolt Up from Bottom Style
Length - Inch:
157.48
Length Type:
Random
Product Name:
Rail