P1E121000S
Description
P1E121000S LINEAR GUIDE RAIL ; NON RETURNABLE SIZE 12
Part # P1E121000S
BDI # 24665573
Features
Height - Millimeter:
8.5
Height - Inch:
0.335
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
1000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Miniature
Length - Inch:
39.37
Length Type:
Cut to Length
Product Name:
Rail
LWV 50250300
Description
LWV 50250300 PRECISION RAIL LINEAR GUIDE ; 50MM X 25MM
Part # LWV 50250300
BDI # 1240459
Features
Height - Millimeter:
28
Height - Inch:
1.102
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
300
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
11.811
Product Name:
Slide
Features
Height - Millimeter:
28
Height - Inch:
1.102
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
100
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Aluminum Cage
Length - Inch:
3.937
Product Name:
Slide
Features
Height - Millimeter:
28
Height - Inch:
1.102
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
100
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
3.937
Product Name:
Slide
Features
Height - Millimeter:
28
Height - Inch:
1.102
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
300
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Aluminum Cage
Length - Inch:
11.811
Product Name:
Slide