Features
Height - Millimeter:
23.1
Height - Inch:
0.909
Roller Diameter - Millimeter:
0
Roller Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
300
Other Features:
Bolt Head Dia 10.5 MM | M8 Bolt | Turcite-B Slide Coating | Coating Thickness 1.7 MM | Self Lubricating
Length - Inch:
11.811
Product Name:
Slide
Features
Height - Millimeter:
23.1
Height - Inch:
0.909
Roller Diameter - Millimeter:
0
Roller Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
200
Other Features:
Bolt Head Dia 10.5 MM | M8 Bolt | Turcite-B Slide Coating | Coating Thickness 1.7 MM | Self Lubricating
Length - Inch:
7.874
Product Name:
Slide
Features
Height - Millimeter:
19.7
Height - Inch:
0.776
Roller Diameter - Millimeter:
9
Roller Diameter - Inch:
0.354
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
300
Other Features:
Bolt Head Dia 10.5 MM | M8 Bolt | Aluminum Cage
Length - Inch:
11.811
Product Name:
Slide
LWRE 90600
Description
LWRE 90600 PRECISION RAIL LINEAR GUIDE ; NON-RETURNABLE
Part # LWRE 90600
BDI # 1304425
Features
Height - Millimeter:
21.7
Height - Inch:
0.854
Roller Diameter - Millimeter:
12
Roller Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
600
Other Features:
Bolt Head Dia 10.5 MM | M8 Bolt | Plastic Cage
Length - Inch:
23.622
Product Name:
Slide
LWRE 90700
Description
LWRE 90700 PRECISION RAIL LINEAR GUIDE ; NON-RETURNABLE
Part # LWRE 90700
BDI # 1240564
Features
Height - Millimeter:
21.7
Height - Inch:
0.854
Roller Diameter - Millimeter:
12
Roller Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
700
Other Features:
Bolt Head Dia 10.5 MM | M8 Bolt | Plastic Cage
Length - Inch:
27.559
Product Name:
Slide