Features
Series:
LW
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Wide Rail | Tapped Hole | Light Preload
Overall Length - Inch:
2.913
Rail Width - Millimeter:
42
Rail Width - Inch:
1.654
KA20-TN/A
Description
KA20-TN/A RAIL HOLE CLOSING PLUG ; NON-RETURNABLE NR/ M12 HOLE SIZE PLASTIC
Part # KA20-TN/A
BDI # 1174469
Features
Size:
M12 Bolt Size
Inch - Metric:
Metric
Material:
Plastic
Product Name:
Plug
Product Type:
Rail Hole Closing
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.5
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball