Page 1 of 2

Next

Compare
N04

COMPARE

N04

Description
N04 LOCK NUT ; 0.781"-32 1-3/8" OD 1-1/8" FACE 3/8" W

NSK

Part # N04

BDI # 17760580

Features

Thread Size: 0.781-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: Low Carbon Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : Available to order
Loading Price
QTY
KM15

COMPARE

KM15

Description
KM15 LOCK NUT ; M75X2MM THREAD SIZE 98MM OD 13MM W STEEL

NSK

Part # KM15

BDI # 17759198

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.858
Outside Diameter - Millimeter: 98
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.512
Nominal Thickness - Millimeter: 13

Price Inventory : Available to order
Loading Price
QTY
KM6

COMPARE

KM6

Description
KM6 LOCK NUT ; M30X1.5MM THREAD SIZE 45MM OD 7MM W STL

NSK

Part # KM6

BDI # 17759211

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.276
Nominal Thickness - Millimeter: 7

Price Inventory : Available to order
Loading Price
QTY
N06

COMPARE

N06

Description
N06 LOCK NUT ; 1.173"-18 1-3/4" OD 1-1/2" FACE 13/32" W

NSK

Part # N06

BDI # 17760581

Features

Thread Size: 1.173-18
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Low Carbon Steel

Threads per Inch: 18
Nominal Thickness - Inch: 0.416
Nominal Thickness - Millimeter: 10.566

Price Inventory : Available to order
Loading Price
QTY
KM8+FS

COMPARE

KM8+FS

Description
NSK KM8+FS

NSK

Part # KM8+FS

BDI # 15092629

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY