Features
Thread Size:
6.659-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.661
Outside Diameter - Millimeter:
220
Threads per Inch:
12
Nominal Thickness - Inch:
1.073
Nominal Thickness - Millimeter:
27.254
AN 34
Description
AN 34 BRG LOCKNUT ; 8-21/32" OD 8.031" FACE DIA 1-1/16"
Part # AN 34
BDI # 1266058
Features
Thread Size:
6.659-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.656
Outside Diameter - Millimeter:
219.862
Threads per Inch:
8
Nominal Thickness - Inch:
1.073
Nominal Thickness - Millimeter:
27.254
TAN134-2
Description
TAN134-2 BRG LOCKNUT ; 8TPI 8-21/32" OD 1.353" NOMINAL THK
Part # TAN134
BDI # 1374118
Features
Thread Size:
6.659-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.656
Outside Diameter - Millimeter:
219.862
Other Features:
Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.353
Nominal Thickness - Millimeter:
34.366
Features
Thread Size:
6.659-8
Inch - Metric:
Inch
Outside Diameter - Inch:
7.875
Outside Diameter - Millimeter:
200.025
Threads per Inch:
8
Nominal Thickness - Inch:
1.073
Nominal Thickness - Millimeter:
27.254