KM 14

COMPARE

KM 14

Description
KM 14 BRG LOCKNUT ; 92MM OD 12MM NOMINAL THK

SKF

Part # KM 14

BDI # 1422072

Features

Thread Size: M70 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.622
Outside Diameter - Millimeter: 92
Nominal Thickness - Inch: 0.472

Nominal Thickness - Millimeter: 12

Price Inventory : In stock
Loading Price
QTY
KMT 14

COMPARE

KMT 14

Description
KMT 14 BRG LOCKNUT

SKF

Part # KMT 14

BDI # 1421673

Features

Thread Size: M70 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Outside Diameter - Millimeter: 100
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY
KMK 14

COMPARE

KMK 14

Description
KMK 14 BRG LOCKNUT ; 3.622" OD 0.551" NOMINAL THICK

SKF

Part # KMK 14

BDI # 1415509

Features

Thread Size: M70 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.622
Outside Diameter - Millimeter: 92
Other Features: High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Available to order
Loading Price
QTY