Features
Thread Size:
0.469-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204
Features
Thread Size:
M17 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Nominal Thickness - Inch:
0.197
Nominal Thickness - Millimeter:
5
Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Outside Diameter - Millimeter:
22
Nominal Thickness - Inch:
0.157
Nominal Thickness - Millimeter:
4
Features
Thread Size:
M15 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Nominal Thickness - Inch:
0.197
Nominal Thickness - Millimeter:
5
Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Outside Diameter - Millimeter:
30
Other Features:
Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.551
Nominal Thickness - Millimeter:
14