Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.229
Nominal Thickness - Millimeter:
5.817
Features
Thread Size:
M10 X 0.75
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Nominal Thickness - Inch:
0.157
Nominal Thickness - Millimeter:
4
N 00
Description
N 00 BRG LOCKNUT ; NON-RETURNABLE 32TPI 3/4"OD 0.229" THK
Part # N 00
BDI # 1304541
Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Threads per Inch:
32
Nominal Thickness - Inch:
0.229
Nominal Thickness - Millimeter:
5.817
Features
Thread Size:
M10 X 0.75
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Nominal Thickness - Inch:
0.157
Nominal Thickness - Millimeter:
4