Page 1 of 2

Next

Compare
KM 2

COMPARE

KM 2

Description
KM 2 BRG LOCKNUT

SKF

Part # KM 2

BDI # 1422070

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 25
Nominal Thickness - Inch: 0.197

Nominal Thickness - Millimeter: 5

Price Inventory : Available to order
Loading Price
QTY
KM-2

COMPARE

KM-2

Description
KM-2 LOCKNUT ; 10EA/PAK

TIMKEN

Part # KM2

BDI # 1362340

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 25
Nominal Thickness - Inch: 0.197

Nominal Thickness - Millimeter: 5

Price Inventory : Available to order
Loading Price
QTY
N 02

COMPARE

N 02

Description
N 02 BRG LOCKNUT

TIMKEN

Part # N 02

BDI # 1367067

Features

Thread Size: 0.586-32
Inch - Metric: Inch
Outside Diameter - Inch: 1
Outside Diameter - Millimeter: 25.4
Other Features: Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.323
Nominal Thickness - Millimeter: 8.204

Price Inventory : Available to order
Loading Price
QTY
N 02

COMPARE

N 02

Description
N 02 BRG LOCKNUT ; NON-RETURNABLE 32TPI 1"OD 0.323" THK

SKF

Part # N 02

BDI # 1304543

Features

Thread Size: 0.586-32
Inch - Metric: Inch
Outside Diameter - Inch: 1
Outside Diameter - Millimeter: 25.4
Threads per Inch: 32

Nominal Thickness - Inch: 0.323
Nominal Thickness - Millimeter: 8.204

Price Inventory : Available to order
Loading Price
QTY
KMK 2

COMPARE

KMK 2

Description
KMK 2 BEARING LOCKNUT

SKF

Part # KMK 2

BDI # 1417109

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 25
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY