Features
Thread Size:
M17 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Nominal Thickness - Inch:
0.197
Nominal Thickness - Millimeter:
5
Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Outside Diameter - Millimeter:
30
Other Features:
Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.551
Nominal Thickness - Millimeter:
14
Features
Thread Size:
M10 X 0.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Other Features:
Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.551
Nominal Thickness - Millimeter:
14
Features
Thread Size:
0.664-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
8.992