Page 1 of 3

Next

Compare
KM 4

COMPARE

KM 4

Description
KM 4 BEARING LOCKNUT ; M20X1 INT THRD 32MM OD 6MM W

SKF

Part # KM 4

BDI # 1422121

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Nominal Thickness - Inch: 0.236

Nominal Thickness - Millimeter: 6

Price Inventory : In stock
Loading Price
QTY
KM-04 L/N

COMPARE

KM-04 L/N

Description
KM 04 ; LOCKNUT

ROD ENDS MECHANICAL

Part # KM04

BDI # 17199318

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.236
Nominal Thickness - Millimeter: 6

Price Inventory : In stock
Loading Price
QTY
KMT 2

COMPARE

KMT 2

Description
KMT 2 BEARING LOCKNUT

SKF

Part # KMT 2

BDI # 1421705

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.299
Outside Diameter - Millimeter: 33
Other Features: Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.63
Nominal Thickness - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
N 04

COMPARE

N 04

Description
N 04 BRG LOCKNUT ; 32TPI 1-3/8" OD 0.385" NOMINAL THK

SKF

Part # N 04

BDI # 1304551

Features

Thread Size: 0.781-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Threads per Inch: 32

Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : Available to order
Loading Price
QTY
KM-4

COMPARE

KM-4

Description
KM-4 LOCKNUT ; 5EA/PAK

TIMKEN

Part # KM4

BDI # 1362346

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Nominal Thickness - Inch: 0.236

Nominal Thickness - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY