Page 1 of 2

Next

Compare
KM 5

COMPARE

KM 5

Description
KM 5 BEARING LOCKNUT ; M25X 1.5 THREAD 5EA/PAK

TIMKEN

Part # KM5

BDI # 1362332

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.496
Outside Diameter - Millimeter: 38
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.276
Nominal Thickness - Millimeter: 7

Price Inventory : In stock
Loading Price
QTY
KM 5

COMPARE

KM 5

Description
KM 5 BRG LOCKNUT ; 38MM OD 7MM NOMINAL THK

SKF

Part # KM 5

BDI # 1422122

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.496
Outside Diameter - Millimeter: 38
Nominal Thickness - Inch: 0.276

Nominal Thickness - Millimeter: 7

Price Inventory : In stock
Loading Price
QTY
KMK 5

COMPARE

KMK 5

Description
KMK 5 BRG LOCKNUT

SKF

Part # KMK 5

BDI # 1416850

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.496
Outside Diameter - Millimeter: 38
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
KMT 3

COMPARE

KMT 3

Description
KMT 3 BRG LOCKNUT

SKF

Part # KMT 3

BDI # 1421706

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Outside Diameter - Millimeter: 37
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
KM 5

COMPARE

KM 5

Description
KM 5 BEARING LOCKNUT ; NON-RETURNABLE

ROLLWAY BEARING

Part # KM 5

BDI # 24004963

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.496
Outside Diameter - Millimeter: 38
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.315
Nominal Thickness - Millimeter: 8

Price Inventory : Available to order
Loading Price
QTY