Features
Thread Size:
1.173-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Outside Diameter - Millimeter:
44
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
N06-2
Description
N06-2 BEARING LOCKNUT ; 18TPI 1-3/4IN OD X 0.416IN NOMINAL THICK
Part # N06
BDI # 1367116
Features
Thread Size:
1.173-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566