KMD 6

COMPARE

KMD 6

Description
KMD 6 LOCK NUT

SKF

Part # KMD 6

BDI # 20560770

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.969
Outside Diameter - Millimeter: 50
Other Features: Two Part Precision Lock Nut With Axial Locking Screw

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
KMT 6

COMPARE

KMT 6

Description
KMT 6 BRG LOCKNUT ; NON-RETURNABLE 49MM OD 20MM NOMINAL THK

SKF

Part # KMT 6

BDI # 1421349

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.929
Outside Diameter - Millimeter: 49
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
KMTA 6

COMPARE

KMTA 6

Description
KMTA 6 BEARING LOCKNUT ; 48MM OD 20MM NOMINAL THK

SKF

Part # KMTA 6

BDI # 1421658

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.89
Outside Diameter - Millimeter: 48
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY