Features
Thread Size:
TR250 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Outside Diameter - Millimeter:
320
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.417
Nominal Thickness - Millimeter:
36
Features
Thread Size:
TR260 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Outside Diameter - Millimeter:
330
Nominal Thickness - Inch:
1.417
Nominal Thickness - Millimeter:
36
Features
Thread Size:
11.004-6
Inch - Metric:
Inch
Outside Diameter - Inch:
13.005
Outside Diameter - Millimeter:
330.327
Threads per Inch:
6
Nominal Thickness - Inch:
1.51
Nominal Thickness - Millimeter:
38.354
Features
Thread Size:
TR280 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Outside Diameter - Millimeter:
330
Nominal Thickness - Inch:
1.496
Nominal Thickness - Millimeter:
38
Features
Thread Size:
11.004-6
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Outside Diameter - Millimeter:
330.2
Other Features:
Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.51
Nominal Thickness - Millimeter:
38.354