Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Other Features:
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Other Features:
High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.161
Outside Diameter - Millimeter:
105.689
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342
Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Nominal Thickness - Inch:
0.591
Nominal Thickness - Millimeter:
15
TAN16-2
Description
TAN16-2 BRG LOCKNUT ; 12TPI 4-5/32" OD 0.604" NOMINAL THK
Part # TAN16
BDI # 1374123
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.156
Outside Diameter - Millimeter:
105.562
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342