Features
Thread Size:
M95 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Nominal Thickness - Inch:
0.669
Nominal Thickness - Millimeter:
17
Features
Thread Size:
M95 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
M8 Grub Screw
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.943
Outside Diameter - Millimeter:
125.552
Threads per Inch:
12
Nominal Thickness - Inch:
0.729
Nominal Thickness - Millimeter:
18.517
TAN19-2
Description
TAN19-2 BRG LOCKNUT ; 12TPI 4-15/16" OD 0.729" NOMINAL THK
Part # TAN19
BDI # 1374126
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.729
Nominal Thickness - Millimeter:
18.517