Page 1 of 2

Next

Compare
KM 4

COMPARE

KM 4

Description
KM 4 BEARING LOCKNUT ; M20X1 INT THRD 32MM OD 6MM W

SKF

Part # KM 4

BDI # 1422121

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Nominal Thickness - Inch: 0.236

Nominal Thickness - Millimeter: 6

Price Inventory : In stock
Loading Price
QTY
KM-4

COMPARE

KM-4

Description
KM-4 LOCKNUT ; 5EA/PAK

TIMKEN

Part # KM4

BDI # 1362346

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Nominal Thickness - Inch: 0.236

Nominal Thickness - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
KMK 4

COMPARE

KMK 4

Description
KMK 4 BEARING LOCKNUT

SKF

Part # KMK 4

BDI # 1417111

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
KM 4

COMPARE

KM 4

Description
KM 4 BEARING LOCKNUT ; NON-RETURNABLE

ROLLWAY BEARING

Part # KM 4

BDI # 24005511

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.276
Nominal Thickness - Millimeter: 7

Price Inventory : Available to order
Loading Price
QTY
KM4

COMPARE

KM4

Description
KM4 BEARING LOCKNUT ; 26MM ID X 32MM OD X 6MM WD

FAG

Part # KM4

BDI # 1159808

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.236
Nominal Thickness - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY