Features
Thread Size:
M65 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
Features
Thread Size:
M65 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Other Features:
High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.551
Nominal Thickness - Millimeter:
14
Features
Thread Size:
M65 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
Features
Thread Size:
M65 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Other Features:
Two Part Precision Lock Nut With Axial Locking Screw
Nominal Thickness - Inch:
1.024
Nominal Thickness - Millimeter:
26