AN 18

COMPARE

AN 18

Description
AN 18 BEARING LOCKNUT

TIMKEN

Part # AN 18

BDI # 1353814

Features

Thread Size: 3.527-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.661
Outside Diameter - Millimeter: 118.389
Threads per Inch: 12

Nominal Thickness - Inch: 0.698
Nominal Thickness - Millimeter: 17.729

Price Inventory : Available to order
Request A Price QTY
NSHM-18

COMPARE

NSHM-18

Description
NSHM-18 LOCKNUT ; M90 X 2.0 THREAD 118.4MM OD 22.4MM THK

WHITTET-HIGGINS

Part # NSHM-18

BDI # 966638

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.661
Outside Diameter - Millimeter: 118.4
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws

Nominal Thickness - Inch: 0.882
Nominal Thickness - Millimeter: 22.4

Price Inventory : Available to order
Request A Price QTY