Page 1 of 2

Next

Compare
KMT 28

COMPARE

KMT 28

Description
KMT 28 BEARING LOCKNUT ; 175MM OD 164MM FACE DIA 32MM WD

SKF

Part # KMT 28

BDI # 1421653

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Request A Price QTY
KM-27

COMPARE

KM-27

Description
KM-27 RETAINING LOCKNUT ; M135 X 2.0 THREAD 175MM OD 22MM THK

WHITTET-HIGGINS

Part # KM-27

BDI # 967697

Features

Thread Size: M135 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Request A Price QTY
KM 27

COMPARE

KM 27

Description
KM 27 BRG LOCKNUT

SKF

Part # KM 27

BDI # 1419598

Features

Thread Size: M135 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175
Nominal Thickness - Inch: 0.866

Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Request A Price QTY
BLM-26

COMPARE

BLM-26

Description
BLM-26 LOCKNUT ; M130 X 2.0 THREAD 175MM OD 31MM THK

WHITTET-HIGGINS

Part # BLM-26

BDI # 966458

Features

Thread Size: M130 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175
Other Features: Mechanical Lock | M6 Lock Screw

Nominal Thickness - Inch: 1.22
Nominal Thickness - Millimeter: 31

Price Inventory : Available to order
Request A Price QTY
BL-26

COMPARE

BL-26

Description
BL-26 LOCKNUT ; 12TPI 6.89" OD 1.22" THK

WHITTET-HIGGINS

Part # BL-26

BDI # 966563

Features

Thread Size: 5.106-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175.006
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 1.21
Nominal Thickness - Millimeter: 30.734

Price Inventory : Available to order
Request A Price QTY