Page 1 of 2

Next

Compare
KM 28

COMPARE

KM 28

Description
KM 28 BEARING LOCKNUT

TIMKEN

Part # KM28

BDI # 1362325

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Nominal Thickness - Inch: 0.866

Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
KMTA 28

COMPARE

KMTA 28

Description
KMTA 28 BRG LOCKNUT

SKF

Part # KMTA 28

BDI # 1269206

Features

Thread Size: M140 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KM 28

COMPARE

KM 28

Description
KM 28 BEARING LOCKNUT ; 180MM OD 22MM NOMINAL THK

SKF

Part # KM 28

BDI # 1419599

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Nominal Thickness - Inch: 0.866

Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
KML 30

COMPARE

KML 30

Description
KML 30 BRG LOCKNUT

SKF

Part # KML 30

BDI # 1267631

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Nominal Thickness - Inch: 0.945

Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY
KM 28

COMPARE

KM 28

Description
KM 28 BEARING LOCKNUT ; NON-RETURNABLE

ROLLWAY BEARING

Part # KM 28

BDI # 24010768

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.945
Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY