Page 1 of 10

Next

Compare
KMTA 30

COMPARE

KMTA 30

Description
KMTA 30 BRG LOCKNUT

SKF

Part # KMTA 30

BDI # 1269207

Features

Thread Size: M150 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Outside Diameter - Millimeter: 190
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
N 30

COMPARE

N 30

Description
N 30 BRG LOCKNUT ; NON-RETURNABLE

SKF

Part # N 30

BDI # 1266316

Features

Thread Size: 5.888-12
Inch - Metric: Inch
Outside Diameter - Inch: 7.125
Outside Diameter - Millimeter: 180.975
Threads per Inch: 12

Nominal Thickness - Inch: 0.979
Nominal Thickness - Millimeter: 24.867

Price Inventory : Available to order
Loading Price
QTY
KMT 30

COMPARE

KMT 30

Description
KMT 30 BEARING LOCKNUT ; 185MM OD 174MM FACE DIA 32MM WD

SKF

Part # KMT 30

BDI # 1421654

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.283
Outside Diameter - Millimeter: 185
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
AN 30

COMPARE

AN 30

Description
AN 30 BEARING LOCKNUT

TIMKEN

Part # AN 30

BDI # 1353822

Features

Thread Size: 5.888-12
Inch - Metric: Inch
Outside Diameter - Inch: 7.693
Outside Diameter - Millimeter: 195.402
Threads per Inch: 12

Nominal Thickness - Inch: 0.979
Nominal Thickness - Millimeter: 24.867

Price Inventory : Available to order
Loading Price
QTY
KM 31

COMPARE

KM 31

Description
KM 31 LOCKNUT

TIMKEN

Part # KM31

BDI # 1362328

Features

Thread Size: M155 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Nominal Thickness - Inch: 0.984

Nominal Thickness - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY