Page 1 of 2

Next

Compare
KM 40

COMPARE

KM 40

Description
KM 40 BRG LOCKNUT

SKF

Part # KM 40

BDI # 1419608

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Outside Diameter - Millimeter: 250
Nominal Thickness - Inch: 1.142

Nominal Thickness - Millimeter: 29

Price Inventory : Available to order
Loading Price
QTY
KM 40

COMPARE

KM 40

Description
KM40 METRIC LOCKNUT ; 250MM OD X 40MM BORE M200X3.0 THD

TIMKEN

Part # KM40

BDI # 1362331

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Outside Diameter - Millimeter: 250
Nominal Thickness - Inch: 1.142

Nominal Thickness - Millimeter: 29

Price Inventory : Available to order
Loading Price
QTY
KM40

COMPARE

KM40

Description
KM40 BEARING LOCKNUT ; 250MMX20MM

NTN

Part # KM40

BDI # 1221473

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Outside Diameter - Millimeter: 250
Nominal Thickness - Inch: 1.142

Nominal Thickness - Millimeter: 29

Price Inventory : Available to order
Loading Price
QTY
KMT 40

COMPARE

KMT 40

Description
KMT 40 BRG LOCKNUT

SKF

Part # KMT 40

BDI # 1269200

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Outside Diameter - Millimeter: 235
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KMTA 40

COMPARE

KMTA 40

Description
KMTA 40 BRG LOCKNUT

SKF

Part # KMTA 40

BDI # 1269211

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.646
Outside Diameter - Millimeter: 245
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY