Page 1 of 2

Next

Compare
TAN132-2

COMPARE

TAN132-2

Description
TAN132-2 BRG LOCKNUT ; 8TPI 8-1/16" OD 1.291" NOMINAL THK

TIMKEN

Part # TAN132

BDI # 1374117

Features

Thread Size: 6.284-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.063
Outside Diameter - Millimeter: 204.8
Other Features: Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.291
Nominal Thickness - Millimeter: 32.791

Price Inventory : Available to order
Loading Price
QTY
KMT 34

COMPARE

KMT 34

Description
KMT 34 BEARING LOCKNUT

SKF

Part # KMT 34

BDI # 1421656

Features

Thread Size: M170 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.071
Outside Diameter - Millimeter: 205
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
AN 32

COMPARE

AN 32

Description
AN 32 BEARING LOCKNUT

TIMKEN

Part # AN 32

BDI # 1353823

Features

Thread Size: 6.284-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.068
Outside Diameter - Millimeter: 204.927
Threads per Inch: 12

Nominal Thickness - Inch: 1.014
Nominal Thickness - Millimeter: 25.756

Price Inventory : Available to order
Loading Price
QTY
AN 32

COMPARE

AN 32

Description
AN 32 BRG LOCKNUT ; 8TPI 8-1/16" OD 1.041" NOMINAL THK

SKF

Part # AN 32

BDI # 1266057

Features

Thread Size: 6.284-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.063
Outside Diameter - Millimeter: 204.8
Threads per Inch: 8

Nominal Thickness - Inch: 1.041
Nominal Thickness - Millimeter: 26.441

Price Inventory : Available to order
Loading Price
QTY
KMTA 32

COMPARE

KMTA 32

Description
KMTA 32 BRG LOCKNUT ; 205MM OD 32MM NOMINAL THK

SKF

Part # KMTA 32

BDI # 1269208

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.071
Outside Diameter - Millimeter: 205
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY