Page 1 of 2

Next

Compare
KMT 3

COMPARE

KMT 3

Description
KMT 3

SKF

Part # KMT 3

BDI # 1421706

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Outside Diameter - Millimeter: 37
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
N04

COMPARE

N04

Description
N04 BEARING LOCKNUT ; 0.781"-32 1-3/8" OD 1-1/8" FACE 3/8" W

NSK

Part # N04

BDI # 17760580

Features

Thread Size: 0.781-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: Low Carbon Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : Available to order
Loading Price
QTY
N04

COMPARE

N04

Description
N04 BEARING LOCKNUT ; 1.3750IN OD M20 THREAD SIZE

NTN

Part # N04

BDI # 1224160

Features

Thread Size: 0.781-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Threads per Inch: 32

Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : Available to order
Loading Price
QTY
N 04;N04-2

COMPARE

N 04;N04-2

Description
N 04 ; N04-2 BEARING LOCKNUT

TIMKEN

Part # N 04 ; N04-2

BDI # 1367078

Features

Thread Size: 0.781-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : Available to order
Loading Price
QTY
N-04

COMPARE

N-04

Description
N04 LOCKNUT ; LOCK NUTS

EBC

Part # N-04

BDI # 21532877

Features

Thread Size: 0.781-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: Low Carbon Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : Available to order
Loading Price
QTY