Page 1 of 3

Next

Compare
KM 5

COMPARE

KM 5

Description
KM 5 BEARING LOCKNUT ; M25X 1.5 THREAD 5EA/PAK

TIMKEN

Part # KM5

BDI # 1362332

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.496
Outside Diameter - Millimeter: 38
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.276
Nominal Thickness - Millimeter: 7

Price Inventory : In stock
Loading Price
QTY
KM 5

COMPARE

KM 5

Description
KM 5 BRG LOCKNUT ; 38MM OD 7MM NOMINAL THK

SKF

Part # KM 5

BDI # 1422122

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.496
Outside Diameter - Millimeter: 38
Nominal Thickness - Inch: 0.276

Nominal Thickness - Millimeter: 7

Price Inventory : In stock
Loading Price
QTY
KMK 5

COMPARE

KMK 5

Description
KMK 5 BRG LOCKNUT

SKF

Part # KMK 5

BDI # 1416850

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.496
Outside Diameter - Millimeter: 38
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
KMT 4

COMPARE

KMT 4

Description
KMT 4 BRG LOCKNUT ; 40MM OD 18MM NOMINAL THK

SKF

Part # KMT 4

BDI # 1421707

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Outside Diameter - Millimeter: 40
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
N05-2

COMPARE

N05-2

Description
N05-2 BEARING LOCKNUT ; 32TPI 1-9/16" OD 0.416" NOMINAL THK

TIMKEN

Part # N05

BDI # 1367115

Features

Thread Size: 0.969-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.563
Outside Diameter - Millimeter: 39.7
Other Features: Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.416
Nominal Thickness - Millimeter: 10.566

Price Inventory : Available to order
Loading Price
QTY