Features
Thread Size:
12.562-6
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Locking Plate | 3/8-16 X 3/4 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.666
Nominal Thickness - Millimeter:
42.316
Features
Thread Size:
TR310 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Outside Diameter - Millimeter:
390
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.654
Nominal Thickness - Millimeter:
42
Features
Thread Size:
TR320 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Nominal Thickness - Inch:
1.654
Nominal Thickness - Millimeter:
42
Features
Thread Size:
12.562-6
Inch - Metric:
Inch
Outside Diameter - Inch:
15.005
Outside Diameter - Millimeter:
381.127
Threads per Inch:
6
Nominal Thickness - Inch:
1.656
Nominal Thickness - Millimeter:
42.062