Page 1 of 2

Next

Compare
KM 10

COMPARE

KM 10

Description
KM 10 BEARING LOCKNUT ; 70MM OD 11MM NOMINAL THK

SKF

Part # KM 10

BDI # 1422097

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : In stock
Loading Price
QTY
KMFE 10

COMPARE

KMFE 10

Description
KMFE 10 BRG LOCKNUT

SKF

Part # KMFE 10

BDI # 1303297

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: M6 Grub Screw

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Available to order
Loading Price
QTY
KM 10

COMPARE

KM 10

Description
KM 10 BEARING LOCKNUT ; 5EA/PAK

TIMKEN

Part # KM10

BDI # 1362308

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : Available to order
Loading Price
QTY
KMK 10

COMPARE

KMK 10

Description
KMK 10 BRG LOCKNUT ; 70MM OD 15MM NOMINAL THK

SKF

Part # KMK 10

BDI # 1416480

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.591
Nominal Thickness - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
KMTA 10

COMPARE

KMTA 10

Description
KMTA 10 BRG LOCKNUT ; 70MM OD 24MM NOMINAL THK

SKF

Part # KMTA 10

BDI # 1421662

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.945
Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY