Page 1 of 4

Next

Compare
KM 13

COMPARE

KM 13

Description
KM 13 BRG LOCKNUT ; 85MM OD 12MM NOMINAL THK

SKF

Part # KM 13

BDI # 1422125

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Nominal Thickness - Inch: 0.472

Nominal Thickness - Millimeter: 12

Price Inventory : In stock
Loading Price
QTY
N 13

COMPARE

N 13

Description
N 13 BEARING LOCKNUT

TIMKEN

Part # N 13

BDI # 1367102

Features

Thread Size: 2.548-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.38
Outside Diameter - Millimeter: 85.852
Threads per Inch: 18

Nominal Thickness - Inch: 0.573
Nominal Thickness - Millimeter: 14.554

Price Inventory : In stock
Loading Price
QTY
KMK 13

COMPARE

KMK 13

Description
KMK 13 BRG LOCKNUT

SKF

Part # KMK 13

BDI # 1260089

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Other Features: High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Available to order
Loading Price
QTY
KM13

COMPARE

KM13

Description
KM13 LOCKNUT ; USAF USDAF SPLIT-SPHERE NON RET

DODGE

Part # 046288

BDI # 27295721

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Nominal Thickness - Inch: 0.472

Nominal Thickness - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
KMT 11

COMPARE

KMT 11

Description
KMT 11 BEARING LOCKNUT ; NON-RETURNABLE 85MM OD 25MM NOMINAL THK

SKF

Part # KMT 11

BDI # 1421643

Features

Thread Size: M55 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.984
Nominal Thickness - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY