KMTA 13

COMPARE

KMTA 13

Description
KMTA 13 BRG LOCKNUT

SKF

Part # KMTA 13

BDI # 1421665

Features

Thread Size: M65 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 3.465
Outside Diameter - Millimeter: 88
Other Features: Precision | Three M8 Locking Pins

Nominal Thickness - Inch: 0.984
Nominal Thickness - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
KMT 12

COMPARE

KMT 12

Description
KMT 12 BEARING LOCKNUT ; NON-RETURNABLE 90MM OD 26MM NOMINAL THK

SKF

Part # KMT 12

BDI # 1421371

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Outside Diameter - Millimeter: 90
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.024
Nominal Thickness - Millimeter: 26

Price Inventory : Available to order
Loading Price
QTY