KMT 13

COMPARE

KMT 13

Description
KMT 13 BRG LOCKNUT

SKF

Part # KMT 13

BDI # 1421644

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Outside Diameter - Millimeter: 95
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY
KMTA 14

COMPARE

KMTA 14

Description
KMTA 14 BRG LOCKNUT

SKF

Part # KMTA 14

BDI # 1421666

Features

Thread Size: M70 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Outside Diameter - Millimeter: 95
Other Features: Precision | Three M8 Locking Pins

Nominal Thickness - Inch: 1.024
Nominal Thickness - Millimeter: 26

Price Inventory : Available to order
Loading Price
QTY