Page 1 of 2

Next

Compare
KMTA 20

COMPARE

KMTA 20

Description
KMTA 20 BEARING LOCKNUT

SKF

Part # KMTA 20

BDI # 1269202

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KMFE 20

COMPARE

KMFE 20

Description
KMFE 20 BRG LOCKNUT

SKF

Part # KMFE 20

BDI # 1261801

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Other Features: M8 Grub Screw

Nominal Thickness - Inch: 0.827
Nominal Thickness - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
KM20 PROX-12S-DC

COMPARE

KM20 PROX-12S-DC

Description
KM20 PROX-12S-DC LOCKNUT ; USAF USDAF SPLIT-SPHERE NON RET

DODGE

Part # 055715

BDI # 27307307

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
KM 20

COMPARE

KM 20

Description
KM 20 BEARING LOCKNUT

TIMKEN

Part # KM20

BDI # 1362318

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
KMT 19

COMPARE

KMT 19

Description
KMT 19 BEARING LOCKNUT

SKF

Part # KMT 19

BDI # 1421350

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY