Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
KM 21

COMPARE

KM 21

Description
KM 21 BRG LOCKNUT ; 140MM OD 18MM NOMINAL THK

SKF

Part # KM 21

BDI # 1419592

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Request a quotation
Loading Price
QTY
KM21

COMPARE

KM21

Description
KM21

TIMKEN

Part # KM21

BDI # 1362319

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Request a quotation
Loading Price
QTY
KM21

COMPARE

KM21

Description
KM21 BEARING LOCKNUT

NTN

Part # KM21

BDI # 1221453

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Request a quotation
Loading Price
QTY
KMTA 22

COMPARE

KMTA 22

Description
KMTA 22 BRG LOCKNUT

SKF

Part # KMTA 22

BDI # 1269203

Features

Thread Size: M110 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Request a quotation
Loading Price
QTY
AN21

COMPARE

AN21

Description
AN21 BEARING LOCKNUT ; NON-RETURNABLE

NTN

Part # AN21

BDI # 17146574

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Request a quotation
Loading Price
QTY