Features
Thread Size:
7.066-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.06
Outside Diameter - Millimeter:
230.124
Other Features:
Mechanical Lock | M8 Lock Screw
Threads per Inch:
8
Nominal Thickness - Inch:
1.5
Nominal Thickness - Millimeter:
38.1
Features
Thread Size:
7.066-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.06
Outside Diameter - Millimeter:
230.124
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws
Threads per Inch:
8
Nominal Thickness - Inch:
1.41
Nominal Thickness - Millimeter:
35.814