N 048

COMPARE

N 048

Description
N 048 BRG LOCKNUT ; 11-7/16" OD 10-5/8" FACE DIA 1-11/32"

SKF

Part # N 048

BDI # 1304553

Features

Thread Size: 9.442-6
Inch - Metric: Inch
Outside Diameter - Inch: 11.438
Outside Diameter - Millimeter: 290.525
Other Features: Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw

Threads per Inch: 6
Nominal Thickness - Inch: 1.354
Nominal Thickness - Millimeter: 34.392

Price Inventory : In stock
$ 470.67 / each QTY
N-048

COMPARE

N-048

Description
N-048 LOCKNUT ; 6TPI 11-7/16" OUTSIDE DIA 1.354" THK

WHITTET-HIGGINS

Part # N-048

BDI # 967648

Features

Thread Size: 9.442-6
Inch - Metric: Inch
Outside Diameter - Inch: 11.438
Outside Diameter - Millimeter: 290.525
Threads per Inch: 6

Nominal Thickness - Inch: 1.354
Nominal Thickness - Millimeter: 34.392

Price Inventory : Available to order
Request A Price QTY