KMTA 5

COMPARE

KMTA 5

Description
KMTA 5 BRG LOCKNUT ; 42MM OD 20MM NOMINAL THK

SKF

Part # KMTA 5

BDI # 1421657

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Outside Diameter - Millimeter: 42
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
KM56

COMPARE

KM56

Description
KM56 BEARING LOCKNUT ; NON-RETURNABLE

NTN

Part # KM56

BDI # 1221476

Features

Thread Size: M28 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Outside Diameter - Millimeter: 42
Nominal Thickness - Inch: 0.276

Nominal Thickness - Millimeter: 7

Price Inventory : Available to order
Loading Price
QTY