BLM-09

COMPARE

BLM-09

Description
BLM-09 LOCKNUT ; M45 X 1.5 THREAD 73.2MM OD 19.5MM THK

WHITTET-HIGGINS

Part # BLM-09

BDI # 966585

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.882
Outside Diameter - Millimeter: 73.2
Other Features: Mechanical Lock | M5 Lock Screw

Nominal Thickness - Inch: 0.768
Nominal Thickness - Millimeter: 19.5

Price Inventory : In stock
Request A Price QTY