Page 1 of 2

Next

Compare
KM 13

COMPARE

KM 13

Description
KM 13 BRG LOCKNUT ; 85MM OD 12MM NOMINAL THK

SKF

Part # KM 13

BDI # 1422125

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Nominal Thickness - Inch: 0.472

Nominal Thickness - Millimeter: 12

Price Inventory : In stock
Loading Price
QTY
KMK 13

COMPARE

KMK 13

Description
KMK 13 BRG LOCKNUT

SKF

Part # KMK 13

BDI # 1260089

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Other Features: High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Available to order
Loading Price
QTY
KM13

COMPARE

KM13

Description
KM13 LOCKNUT ; USAF USDAF SPLIT-SPHERE NON RET

DODGE

Part # 046288

BDI # 27295721

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Nominal Thickness - Inch: 0.472

Nominal Thickness - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
KM 13

COMPARE

KM 13

Description
KM 13 BEARING LOCKNUT

TIMKEN

Part # KM13

BDI # 1362311

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Nominal Thickness - Inch: 0.472

Nominal Thickness - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
KMD 12

COMPARE

KMD 12

Description
KMD 12 BEARING LOCKNUT

SKF

Part # KMD 12

BDI # 1303296

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Other Features: Two Part Precision Lock Nut With Axial Locking Screw

Nominal Thickness - Inch: 1.024
Nominal Thickness - Millimeter: 26

Price Inventory : Available to order
Loading Price
QTY