Page 1 of 2

Next

Compare
KM 15

COMPARE

KM 15

Description
KM 15 BRG LOCKNUT ; 98MM OD 13MM NOMINAL THK

SKF

Part # KM 15

BDI # 1422099

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.858
Outside Diameter - Millimeter: 98
Nominal Thickness - Inch: 0.512

Nominal Thickness - Millimeter: 13

Price Inventory : In stock
Loading Price
QTY
KM 15

COMPARE

KM 15

Description
KM 15 BEARING LOCKNUT

TIMKEN

Part # KM15

BDI # 1362313

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.858
Outside Diameter - Millimeter: 98
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.512
Nominal Thickness - Millimeter: 13

Price Inventory : Available to order
Loading Price
QTY
KMK 15

COMPARE

KMK 15

Description
KMK 15 BRG LOCKNUT

SKF

Part # KMK 15

BDI # 1415822

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.858
Outside Diameter - Millimeter: 98
Other Features: High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Available to order
Loading Price
QTY
KM 15

COMPARE

KM 15

Description
KM 15 BEARING LOCKNUT ; NON-RETURNABLE

ROLLWAY BEARING

Part # KM 15

BDI # 23988483

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.858
Outside Diameter - Millimeter: 98
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.591
Nominal Thickness - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
KM15

COMPARE

KM15

Description
KM15 BEARING LOCKNUT

NTN

Part # KM15

BDI # 1221445

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.858
Outside Diameter - Millimeter: 98
Nominal Thickness - Inch: 0.512

Nominal Thickness - Millimeter: 13

Price Inventory : Available to order
Loading Price
QTY