M205-10-004

COMPARE

M205-10-004

Description
M205-10-004 WRAP SPRING CLUTCH ; 750RPM CW ROTATION HUB I/P

WARNER ELECTRIC

Part # 30324751

BDI # 1405734

Features

Bore Profile: Rough Bore
Activation: Manual
Motion Type: Single Revolution
Number of Stop Collars: 0
Inch - Metric: Inch

Other Features: Special
Housing Style: Cylindrical
Mounting Method: Face
Torque: Static Torque 250Lb-In
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
M207-30-012

COMPARE

M207-30-012

Description
M207-30-012 WRAP SPRING CLUTCH ; 1-7/16" BORE CW 4 STOP

WARNER ELECTRIC

Part # 30324758

BDI # 844336

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Indexing | Starting | Stopping
Number of Stop Collars: 4
Inch - Metric: Inch

Other Features: Special
Housing Style: Cylindrical
Mounting Method: Face
Torque: Static Torque 1500Lb-In
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
FRSG 600 X 1.75

COMPARE

FRSG 600 X 1.75

Description
FRSG 600 X 1.75 CAM CLUTCH ; BACK STOP SIZE 600 1.75IN BORE

RINGSPANN

Part # FRSG 600 X 1.75

BDI # 22799936

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Overrunning
Number of Stop Collars: 0
Inch - Metric: Inch

Other Features: With Sprag
Housing Style: Cylindrical
Mounting Method: Face
Torque: Static Torque 1950Lb-ft
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY