TP LF1873TAB GRIP 3.75IN
Description
LF1873G S/G TOP PLATE ; 114-676-1
Part # 1266981
BDI # 18143852
Features
Chain Pitch - Inch:
0.75
Chain Size:
1873
Chain Width - Millimeter:
95.25
Basic Construction:
2 Piece Steel with Plastic Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.75
Component:
Top Plate
Inch - Metric:
Inch
Other Features:
Base Roller Chain | With Tab
IDLER WHEEL 25T 1-1/4IN BORE
Description
25T IW 1-1/4" IDLER WHEEL ; 101-8255-4
Part # 9146450
BDI # 18140057
Features
Size:
1.25 IN Bore X 6.09 IN OD X 2.19 IN LTB | 2.44 IN W Face
Used For:
815 | 820 | 831 | 879 | 880
Part Description:
Idler Wheel
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Equivalent Tooth Size 25
Part Type:
Idler Wheel
SSA815-6IN 762.33.60
Description
SS815K6 TABLETOP CHAIN ; STAINLESS STL 762.33.60
Part # 9066910
BDI # 18146306
LBP 883 TAB-K750
Description
LBP883TABK7-1/2 TABLETOP CHAIN ; LOW BACK PRESSURE
Part # 1240895
BDI # 18143845
Features
Chain Pitch - Inch:
1.5
Chain Size:
883
Chain Width - Millimeter:
190.5
Basic Construction:
Plastic with Low Pressure Roller
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
NS7700-18T 1-1/4IN KWSS
Description
NS7700-18T 1-1/4" KW SS SPROCKET ; 614-60-3 MOLDED SPLIT
Part # 9168155
BDI # 18145634
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore