NS7960-13T_1-1/4IN_1KW1SS_PA
Description
NS7960-13T_1-1/4IN_1KW1SS_PA SPROCKET
Part # 10131935
BDI # 27495073
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7960
Mounting Method:
Finished Bore
820/815-13T RB 3/4IN
Description
CI820/815-13T RB 3/4IN SPROCKET ; 401-193-2 NON-SPLIT
Part # 9167030
BDI # 18142119
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Pitch Diameter - Millimeter:
81.991
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
1755-13T RB 3/4IN
Description
1755-13T RB 3/4 B HUB SPROCKET ; 401-60319-2 NON-SPLIT CAST-IRON
Part # 9120041
BDI # 18139288
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.58
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.78
Outside Diameter - Millimeter:
172.212
Pitch Diameter - Millimeter:
167.132
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore
NS7960-13T_1-7/16_1KW_1SS_PA
Description
NS7960-13T_1-7/16_1KW_1SS_PA SPROCKET ; TABLETOP
Part # NS7960-13T_1-7/16_1KW_1SS_PA
BDI # 28253254
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.27
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Other Features:
7960 Series Molded Split
Pitch Diameter - Millimeter:
159.258
Modular - Flat Top Size:
7960
Mounting Method:
Finished Bore
CI815-13T-3/4IN-RSB-B 401-193-7
Description
CI815-13T-3/4IN-RSB-B SPROCKET ; POR 401-193-7 NON-SPLIT NON RETURNABLE
Part # CI815-13T-3/4IN-RSB-B 401-193-7
BDI # 24114398
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.23
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
82.042
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore