815-17R23M-RMS
Description
815-17R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2-PC MACHINED
Part # 815-17R23M-RMS
BDI # 336721
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.15
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.091
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
105.41
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore
2190-17R1.25-DMS-SS
Description
2190-17R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 2190-17R1.25-DMS-SS
BDI # 24481816
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.96
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.071
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
100.584
Modular - Flat Top Size:
2190
Mounting Method:
Finished Bore
820-17R20M-WMS
Description
820-17R20M-WMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-17R20M-WMS
BDI # 336722
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.152
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.094
Outside Diameter - Millimeter:
104
Pitch Diameter - Millimeter:
105.46
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore